11IN 1-PIECE HYGIENIC SHOVEL, OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

11IN 1-PIECE HYGIENIC SHOVEL, OR

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69817
  • Mfr. Model # 69817
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 2.9 lbs

Technical Specs

  • Application Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
  • Colour Orange
  • Handle Type D-Grip
  • Item Hygienic Shovel
  • Blade Type Square Point
  • Design 1-Piece
  • Blade Material Polypropylene
  • Overall Length 38"
  • Blade Width 11"
  • Working Temp. -22 Degrees F to 176 Degrees F
  • Handle Material Polypropylene
  • Blade Length 14"
  • Meets/Exceeds FDA and USDA Requirements

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list