Skip Content
118 ARROW TRAX 3X6 BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

118 ARROW TRAX 3X6 BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX118S0036AB
  • Mfr. Model # 118S0036AB
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour Autumn Brown
  • Item Entrance Floor Mat
  • Length 6 ft.
  • Width 3 ft.
  • Legend No Legend
  • Thickness 3/8"
  • Indoor/Outdoor Indoor
  • Standards ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
  • Edges Beveled
  • Mat Shape Rectangle
  • Oil Resistant No
  • Mat Surface Pattern Herringbone
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape and Dry
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Face Weight 38.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list