Skip Content
118 ARROW TRAX 3X4 CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

118 ARROW TRAX 3X4 CHARCOAL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX118S0034CH
  • Mfr. Model # 118S0034CH
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Charcoal
  • Length 4 ft.
  • Item Entrance Floor Mat
  • Thickness 3/8"
  • Width 3 ft.
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
  • Edges Beveled
  • Antimicrobial No
  • Oil Resistant No
  • Mat Surface Pattern Herringbone
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape and Dry
  • Face Weight 38.0 oz./sq. yd.
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list