Skip Content
118 ARROW TRAX 3X10 BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

118 ARROW TRAX 3X10 BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX118S0310BR
  • Mfr. Model # 118S0310BR
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2661
  • Shipping Weight 28.0 lbs

Technical Specs

  • Item Entrance Floor Mat
  • Length 10 ft.
  • Width 3 ft.
  • Colour Brown
  • Legend No Legend
  • Thickness 3/8"
  • Indoor/Outdoor Indoor
  • Standards ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
  • Mat Surface Pattern Herringbone
  • Edges Beveled
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape and Dry
  • Face Weight 38.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list