!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENTRANCE MAT, CHEVRON, INDOOR, HEAVY, 2 X 3 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE

ENTRANCE MAT, CHEVRON, INDOOR, HEAVY, 2 X 3 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE

NOTRAX

ENTRANCE MAT, CHEVRON, INDOOR, HEAVY, 2 X 3 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENTRANCE MAT, CHEVRON, INDOOR, HEAVY, 2 X 3 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE

ENTRANCE MAT, CHEVRON, INDOOR, HEAVY, 2 X 3 FT, ⅜ IN THICK, PP/VINYL, FLAT EDGE

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NTX118S0023CH
  • Mfr. Model # 118S0023CH
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 1492
  • Shipping Weight 6.0 lbs

Product Details

This grey 118 Arrow Trax entrance mat is made out of polypropylene and has a vinyl backing. It measures 2 feet x 3 feet and is 3/8 inch thick. It also features a flat edge and a chevron surface. In addition, it is for use in entranceways, hospital entrances, lobbies, schools, and more.

Technical Specs

  • Item Entrance Mat
  • Antimicrobial No
  • Autoclavable No
  • Backing Material Vinyl
  • Crush Resistant Yes
  • Face Material Weight 40 oz/sq yd
  • Launderable Yes
  • NFSI High Traction Certified No
  • Overall Width 2 ft
  • Series 118 Arrow Trax(R)
  • Surface Application Drying, Scraping
  • Surface Material Polypropylene
  • Traffic Type Heavy
  • Reversible No
  • Welding Safe No
  • Application Entranceways, Hospital Entrances, Lobbies, Schools
  • Colour Grey
  • Edge Style Flat
  • Indoor/Outdoor Indoor
  • Mat Type Entrance Mat
  • Overall Length 3 ft
  • Printed Image or Message None
  • Standards ASTM D2859
  • Surface Design Chevron
  • Thickness 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list