Skip Content
117 HERITAGE RIB 4X6 BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

117 HERITAGE RIB 4X6 BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX117S0046BR
  • Mfr. Model # 117S0046BR
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2659
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Brown
  • Item Entrance Floor Mat
  • Length 6 ft.
  • Width 4 ft.
  • Legend No Legend
  • Thickness 3/8"
  • Indoor/Outdoor Indoor
  • Standards ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
  • Edges Beveled
  • Mat Surface Pattern Ribbed
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape and Dry
  • Face Weight 24.0 oz./sq. yd.
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list