Skip Content
117 HERITAGE RIB 2X3 CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

117 HERITAGE RIB 2X3 CHARCOAL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX117S0023CH
  • Mfr. Model # 117S0023CH
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2659
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Entrance Floor Mat
  • Colour Charcoal
  • Length 3 ft.
  • Width 2 ft.
  • Thickness 3/8"
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
  • Mat Shape Rectangle
  • Edges Beveled
  • Mat Surface Pattern Ribbed
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Needle Punch
  • Face Weight 24.0 oz./sq. yd.
  • Scrape/Dry Scrape and Dry
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List