Skip Content
110VAC PLUG LOCKOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

110VAC PLUG LOCKOUT

STOPOUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD225
  • Mfr. Model # KDD225
  • UNSPSC # 39121906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Technical Specs

  • Colour Red
  • Includes Danger Label
  • Material Plastic
  • Legend Danger Locked Out
  • Overall Dimensions 2-1/4" x 3-1/2" x 2-1/4"
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 9/32"
  • Item Plug Lockout
  • Standards RoHS
  • Fits Fits Most 110 VAC Plugs
  • Voltage 110
  • Max. Cord Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list