Skip Content
110V AC ELECTRIC DIESEL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

110V AC ELECTRIC DIESEL PUMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6HKV3
  • Mfr. Model # 6HKV3
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • Amps AC 2.9
  • Features Built-In Anti Siphoning System
  • Bearing Type Ball
  • HP 7/16
  • Includes Suction Hose, Strainer, Power Cable, Discharge Hose, Manual Nozzle, Priming Lever
  • Item Pump
  • Duty Cycle Continuous
  • GPM 10.5 With Diesel @ 68 Degrees F
  • Housing Material Acetal Resin, POM
  • Metered No
  • Nozzle Type Manual
  • RPM 9500
  • Overall Length 5-11/16"
  • Self-Priming No
  • Max. Viscosity 1000 SSU
  • Voltage 110 AC
  • Inlet Size 3/4" HB
  • Outlet Size 3/4" HB
  • Bypass Valve No
  • Nozzle Material Polypropylene
  • Suction Tube Length 39-3/8 ft.
  • Power Cord Length 6-1/2 ft.
  • Hose Length 10 ft.
  • Overall Height 4"
  • Overall Width 13-3/8"
  • Seal Material Nitrile Rubber, Viton, PTFE
  • Manufacturers Warranty Length 1 Year
  • Compatible Fluids Diesel & Oil
  • Pump Design Centrifugal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list