110A 2P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

110A 2P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO2110
  • Mfr. Model # QO2110
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With QO Load Centers and NQOD Panelboards
  • Number of Poles 2
  • Terminal Connection Lug
  • Max. AIR Rating 10 kA
  • Amps 110
  • Circuit Breaker Type Standard
  • Standards UL, CSA
  • Length 3.50"
  • Depth 2.91"
  • Min. Wire Size 4 AWG
  • Max. Wire Size 2/0 AWG
  • AC Voltage Rating 120/240 VAC
  • Width 1.50"
  • Series QO
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list