Skip Content
11 IN 1 SCREWDRIVER-NUTDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

11 IN 1 SCREWDRIVER-NUTDRIVER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2113
  • Mfr. Model # 48-22-2113
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 101
  • Shipping Weight 0.47 lbs

Product Details

ECX(TM) bit (patent pending) - superior fit in specialty screws. Wire stripper (patent pending) - strip up to 12 gauge wire. Wire bending hole - bend up to 12 gauge wire. 9 bit types - carry less drivers.

Technical Specs

  • Features ECX Bit, Wire Stripper, Wire Bending Hole, 9 Bit Types
  • Ratcheting No
  • Includes Slotted 1/4", 3/16", Phillips #1, #2, ECX #1, #2, Nut Drivers 1/4", 5/16", 3/8"
  • Finish Natural
  • Item Multi-Bit Screwdriver
  • Driver Type 11-in-1
  • Bit Style Double Ended
  • Number of Pieces 10
  • Handle Design Ergonomic w/Rubber Overmold
  • Shank Type Solid
  • Shank Material Stainless Steel
  • Overall Length 7-1/2"
  • Bit Retainer Type Quick Change
  • Primary Application General Purpose
  • Drive Size 1/4", 5/16", 3/8"
  • Sizes Included ECX(TM) #1 x #2, PH1 x 3/16" Slotted, PH2 x 1/4" Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Screwdriver Bit Material Steel
  • Single End/Double End Double End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list