11-IN-1 BIT REPLACEMENT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

11-IN-1 BIT REPLACEMENT KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2110
  • Mfr. Model # 48-22-2110
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Shank Shape Hex
  • Number of Pieces 4
  • Features Universal Fit Fits Milwaukee 11 in 1 and Most Other Multi Tip Drivers, Ecx(TM) Bit Fasten Specialty Screws, Phillips No.1 and No.2, Slotted 3/16 and 1/4 , Square No.1 and No.2
  • Includes Ecx No.1, No.2, Phillips No.1, No.2, Slotted 3/16, 1/4", Square No.1, No.2
  • Item Bit Set
  • Shank Material Steel
  • Tip Size Assorted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list