Skip Content
11 BLK COLD WEATHER TIE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

11 BLK COLD WEATHER TIE 100/BX

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7296-36
  • Mfr. Model # 7296-36
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.399 lbs

Technical Specs

  • Standards RoHS
  • Item Cable Ties
  • Temp. Range -40 Degrees C - 105 Degrees C
  • Max. Bundle Dia. 3.062"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list