11.875 X 6.625 X 5 NSBEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

11.875 X 6.625 X 5 NSBEE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30716BLACK
  • Mfr. Model # 30716BLACK
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 0.67 lbs

Product Details

Versatile economy bins make full use of shelf depth on 12 inch or 18 inch deep shelving and stack to fill space between shelves. The only small parts bin that can nest and stack. Molded from co-polymer polypropylene.

Technical Specs

  • Colour Black
  • Includes Label Area on Front of Bin
  • Material Industrial Grade Polymer
  • Item Stack and Nest Bin
  • Inside Width 4"
  • Inside Length 9-3/25"
  • Load Capacity 12 lbs.
  • Inside Height 4-9/10"
  • Outside Width 6-5/8"
  • Outside Height 5"
  • Outside Length 11-7/8''
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 0
  • Volume Capacity 15 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list