Skip Content
11/64 X3/4X.033-.047 FNDR FW 188 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

11/64 X3/4X.033-.047 FNDR FW 188 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0450-188
  • Mfr. Model # Z0450-188
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 50
  • Thickness 0.040"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.007"
  • Fits Bolt Sizes #8
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 11/64"
  • Washer Material Grade 18-8
  • Washer Outside Dia. 3/4"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A
  • Package Weight 0.32 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list