Skip Content
11/64 TIN BIT MILWAUK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

11/64 TIN BIT MILWAUK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-2208
  • Mfr. Model # 48-89-2208
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Features 135 Degrees Split Point- Precision Start No Walking, Thunderbolt(R) Web-Provides Longer Life and Faster Drilling Times, Parabollic Flute- Clears Chips Faster, Titanium Coating- Keeps The Bit Sharp
  • Item Pilot Point Drill Bit
  • Finish Titanium
  • Material Steel
  • Overall Length 3-1/4"
  • Decimal Size 0.1719"
  • Drilling Depth 2-1/8"
  • Drill Bit Size 11/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list