Skip Content
11/32X1-1/4X.042-.052 FNDR FW ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

11/32X1-1/4X.042-.052 FNDR FW ZINC

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0465
  • Mfr. Model # Z0465
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Package Quantity 50
  • For Use With Screws and Studs
  • Item Fender Washer
  • Fits Bolt Sizes 5/16"
  • Thickness 0.047"
  • Package Weight 0.83 lb.
  • Rockwell Hardness B40
  • Thickness Tolerance +/-0.005"
  • Radius -
  • Fastener Finish Zinc Plated
  • Washer Standards ASME B18.22.1
  • Washer Inside Dia. 11/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-1/4"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list