Skip Content
11/32X1-1/2X.052-.072 FNDR FW 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

11/32X1-1/2X.052-.072 FNDR FW 18-8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0466-188
  • Mfr. Model # Z0466-188
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 10
  • Thickness 0.062"
  • Fits Bolt Sizes 5/16"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.010"
  • System of Measurement Inch
  • Washer Material Grade 18-8
  • Washer Inside Dia. 11/32"
  • Fastener Finish Plain
  • Flat Washer Type Fender Washer
  • Washer Outside Dia. 1-1/2"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A
  • Package Weight 1.25 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list