Skip Content
11/32 X2X.052-.072 FENDER FW 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

11/32 X2X.052-.072 FENDER FW 316 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0467-316
  • Mfr. Model # Z0467-316
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Fender Washer
  • For Use With Screws and Studs
  • Package Quantity 10
  • Thickness 0.062"
  • Fits Bolt Sizes 5/16"
  • Rockwell Hardness B80
  • Thickness Tolerance +/-0.010"
  • Fastener Finish Plain
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 11/32"
  • Washer Material Grade 316
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 2"
  • Washer Standards DIN 7603A
  • Package Weight 2.25 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list