Skip Content
Discontinued with Replacement
11/16-16 303 H3 4FL T-P-B HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

11/16-16 303 H3 4FL T-P-B HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34430
  • Mfr. Model # 34430
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs
Suggested Replacement Product
TAP 11/16-16 4FL T-P-B HAND SET

Price: NA

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Flutes 4
  • Number of Pieces 3
  • Overall Length 4-1/32"
  • Standards USCTI Table 302
  • List Number HTGP
  • Pitch Diameter Limit H3
  • Tap Style Straight Flute (Hand) Set
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Thread Type UNF
  • Tap Finish Bright
  • Tap Thread Size 11/16"-16
  • Tap Grouping Tap Set
  • Thread Direction Right Hand
  • Thread Length 1-13/16"
  • Shank Dia. 0.542"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list