Skip Content
Discontinued with Replacement
11/16-11 303 H3 4FL TAPER HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

11/16-11 303 H3 4FL TAPER HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34423
  • Mfr. Model # 34423
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 526
  • Shipping Weight 3.9 lbs
Suggested Replacement Product
TAP 5/8-18NF HTH3 4FL HAND

Price: NA

Technical Specs

  • Number of Flutes 4
  • Overall Length 4-1/32"
  • Item Straight Flute Hand Tap
  • Tap Style Taper
  • Thread Length 1-13/16"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.542"
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size 11/16"-11
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNS

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List