Skip Content
11-1/4IN C CLAMP LOCKING PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

11-1/4IN C CLAMP LOCKING PLIERS

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-816
  • Mfr. Model # 84-816
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Number of Pieces 1
  • Item C-Clamp
  • Swivel Pad Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Locking Clamp Product Grouping Locking C-Clamps
  • Overall Clamp Length 12"
  • Nominal Clamp Size 12"
  • Screw Mechanism Adjusts Clamping Pressure
  • Locking Mechanism Release Lever
  • Clamping Force Not Rated
  • Material Steel
  • Finish Nickel Plated
  • Max. Opening 2-7/8"
  • Jaw Width 3/4"
  • Throat Depth 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list