Skip Content
10UM 10IN PP CORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10UM 10IN PP CORE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFMBP10M10N
  • Mfr. Model # MBP10M10N
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Microns 10
  • Standards FDA
  • For Use With All Similar Competitive Housings
  • Reduces Particulates
  • Application DI Water, RO Prefiltration, Potable Water, Plating Solutions, Chemical Processing Fluids
  • Compliance FDA
  • Inside Dia. 1"
  • Item Melt Blown Filter Cartridge
  • Height 10"
  • Max. Temp. 160 Degrees F
  • Flow Rate 5 gpm
  • Outside Dia. 2-9/16"
  • Filter Media Polypropylene
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Solid Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List