Skip Content
10UM 10IN DOE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10UM 10IN DOE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFAVS10M10
  • Mfr. Model # AVS10M10
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • For Use With All Similar Competitive Housings
  • Application DI Water, RO Prefiltration, Potable Water, Plating Solutions, Chemical Processing Fluids
  • Standards FDA
  • Compliance FDA
  • Height 10"
  • Inside Dia. 1-1/16"
  • Item Melt Blown Filter Cartridge
  • Max. Temp. 140 Degrees F
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Solid Cartridges
  • Filter Diameter 2-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list