Skip Content
10MM TUBEX 3/8IN M NPT MALE LBW NY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10MM TUBEX 3/8IN M NPT MALE LBW NY

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31091018
  • Mfr. Model # 31091018
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Male Elbow
  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Type 90 Degrees
  • Connection MNPT x Tube
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Hex Size -
  • Tube Size 10mm
  • Pipe Size 3/8"
  • Max. Pressure (PSI) 290
  • Standards -
  • Stem OD -
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list