Skip Content
10MM TUBEX 1/2IN M NPT MALE LBW NY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10MM TUBEX 1/2IN M NPT MALE LBW NY

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31091022
  • Mfr. Model # 31091022
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Item Male Elbow
  • Type 90 Degrees
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Connection MNPT x Tube
  • Hex Size -
  • Max. Pressure (PSI) 290
  • Pipe Size 1/2"
  • Standards -
  • Tube Size 10mm
  • Stem OD -
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list