Skip Content
10MM BALL SOCKET 18.5MM M8 THREAD C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10MM BALL SOCKET 18.5MM M8 THREAD C

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDT7
  • Mfr. Model # 6UDT7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Ball Socket
  • Material Plastic
  • Application Gas Spring Connector
  • For Use With Gas Springs
  • Type 10mm Ball Socket 18.5mm M8 Thread
  • Eyelet Diameter 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list