10M 5/16IN WIRE ROPE ASSY TU17/T508 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10M 5/16IN WIRE ROPE ASSY TU17/T508

MAXIFLEX(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA0702102010
  • Mfr. Model # 0702102010
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Includes Wire Rope, Hook
  • Colour Gray
  • For Use With Griphoist/Tirfor
  • Item Wire Rope Assembly
  • Length 10 m
  • Size 5/16"
  • Material Alloy Wire
  • Standards RR-W-410D, ASTM A-90 SAE J-684C, ANSI B30-10
  • Strand Type Wire Rope
  • Working Load Limit 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list