Skip Content
10L STAINLESS PAINT PRESSURE TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10L STAINLESS PAINT PRESSURE TANK

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN20-503-2SS
  • Mfr. Model # 20-503-2SS
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Capacity 2-1/4 Gal.
  • For Use With All Spray Products
  • Includes Stainless Pressure Tank for Water Base and Solvent Base Products, Regulator with Gauge
  • Air Line Connector 1/4" NPS
  • Max. Pressure 35 PSI
  • Paint Line Connector 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List