Skip Content
10L RUSTPROOFING GUN SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10L RUSTPROOFING GUN SYSTEM

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN20HSD10L
  • Mfr. Model # 20HSD10L
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • For Use With Rustproof Spray Material
  • Includes Pressure Tank with (2) 25 ft. Hoses, 44" x 180 Degrees Extension, 44" x 360 Degrees Extention, 6" Flat Spray Extension, 90 Degrees Round Spray Extension, (4) Swivel Casters
  • Air Line Connector 1/4" NPS
  • Max. Pressure 35 PSI
  • Paint Line Connector 1/4"
  • Capacity 2-1/4 Gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list