Skip Content
10IN1 SQUARE DRIVE MULTI BIT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN1 SQUARE DRIVE MULTI BIT DRIVER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2102
  • Mfr. Model # 48-22-2102
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Number of Pieces 8
  • Bit Style Slotted, Phillips, Square
  • Finish Chrome
  • Overall Length 6"
  • Item Multi-bit Driver
  • Includes (1) 10-in-1 Handle, (1) Phillips No.1, (1) Phillips No.2, (1) Slotted 1/4", (1) Slotted 3/16", (1) Square Drive No.1, (1) Square Drive No.2, (1) Square Drive No.3
  • Standards CSA
  • Features 3-1/2" Power Groove Bits for Power Tool Compatibility, Revolver Style Bit Storage and Selection, Up to 10ga Wire Stripper and Loop Maker for Additional Jobsite Functionality, Chrome Plated Bits - Marine Grade Rust Protection, Magnetic Bit Retention Delivers Consistent Driving Performance ,wrench Ready(TM) Hex Shanks Deliver Additional Leverage, Extended Reach Design
  • Driver Type 10-in-1
  • Shank Type Solid
  • Handle Design Ergonomic with Antiroll
  • Sizes Included Phillips No.1, No.2, Robertson Square Recess No.1, No.2, No.3, Slotted 3/16", 1/4"
  • Shank Material Steel
  • Bit Retainer Type Magnetic
  • Primary Application General Purpose
  • Screwdriver Bit Material Steel
  • Single End/Double End Single End
  • Ratcheting No
  • Drive Size 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list