Skip Content
10IN1 ECX MULTI BIT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN1 ECX MULTI BIT DRIVER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2101
  • Mfr. Model # 48-22-2101
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Finish Chrome
  • Includes (1) 10-in-1 Handle, (1) Ecx(TM) No.1, (1) Ecx(TM) No.2, (1) Phillips No.1, (1) Phillips No.2, (1) Slotted 1/4", (1) Slotted 3/16", (1) Square Drive No.2
  • Item Multi-bit Driver
  • Number of Pieces 8
  • Bit Style Slotted, Phillips, Square
  • Overall Length 6"
  • Standards CSA
  • Features 3-1/2" Power Groove Bits for Power Tool Compatibility, Revolver Style Bit Storage and Selection, Up to 10ga Wire Stripper and Loop Maker for Additional Jobsite Functionality, Chrome Plated Bits - Marine Grade Rust Protection, Magnetic Bit Retention Delivers Consistent Driving Performance, Wrench Ready(TM) Hex Shanks Deliver Additional Leverage, Extended Reach Design
  • Handle Design Ergonomic with Antiroll
  • Driver Type 10-in-1
  • Shank Type Solid
  • Shank Material Steel
  • Sizes Included Ecx(TM) No.1, No.2, Phillips No.1, No.2, Robertson Square Drive No.2, Slotted 3/16", 1/4"
  • Bit Retainer Type Magnetic
  • Single End/Double End Single End
  • Primary Application General Purpose
  • Screwdriver Bit Material Steel
  • Ratcheting No
  • Drive Size 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list