10IN ROUND BASTARD FILE SINGLE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10IN ROUND BASTARD FILE SINGLE CUT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT22-178
  • Mfr. Model # 22-178
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application General Purpose
  • Finish Natural
  • Item Round File
  • Handle Design None
  • Length 10"
  • Pattern American
  • Cut Type Bastard/Single
  • Profile Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list