Skip Content
10IN PREFILTERCARTRIDGE,SEDIMNTCART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN PREFILTERCARTRIDGE,SEDIMNTCART

EVERPURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WFG1
  • Mfr. Model # 5WFG1
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • For Use With Mfr. No. EV9795-80
  • Standards NSF 42
  • Application Food Service
  • Item 10" Prefilter Cartridge
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Height 9-3/4"
  • Inside Dia. 1"
  • Max. Temp. 80 Degrees F
  • Max. Pressure 125 psi
  • Filter Cartridges Sub-Category Solid Cartridges
  • Filter Diameter 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list