Skip Content
10IN PREFILTER CARTRIDGE,1 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN PREFILTER CARTRIDGE,1 MICRON

EVERPURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WFH8
  • Mfr. Model # 5WFH8
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Food Service
  • For Use With Mfr. No. EV9795-80
  • Microns 1
  • Item 10" Prefilter Cartridge
  • Standards NSF 42
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Reduces Sediment
  • Flow Rate 5 gpm
  • Height 9-3/4"
  • Inside Dia. 1"
  • Max. Temp. 80 Degrees F
  • Outside Dia. 2-1/2"
  • Filter Media Polypropylene
  • Max. Pressure 125 psi
  • Filter Cartridges Sub-Category Pleated Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List