Skip Content
10IN PORCELAIN TILE BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN PORCELAIN TILE BLADE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4762
  • Mfr. Model # DW4762
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Diamond Knockout No
  • For Use With Wet Cutting Tile Saws
  • Item Diamond Saw Blade
  • Grade Standard
  • Max. RPM 5,400
  • Rim Type Continuous
  • Cutting Type Wet
  • Cutting Depth 4"
  • Blade Dia. 10"
  • Plate Thickness 0.060"
  • Arbor Hole 5/8"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list