Skip Content
10IN HEAVY DUTY WET TILE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN HEAVY DUTY WET TILE SAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD24000
  • Mfr. Model # D24000
  • UNSPSC # 23101512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Application Most V Cap, Pavers, Porcelain, Stone
  • Full Load Amps 15
  • Height 18"
  • HP 1.5
  • Includes Removable Thermoplastic Water Reservoir, 10" Diamond Blade, Water Pump Assembly, 45 Degrees and 90 Degrees Rip Guides
  • Length 34"
  • Item Professional Tile Saw
  • Material Stainless Steel Rails, Cantilever Rail/Cart System, ABS Plastic
  • Hz 60
  • Width 26"
  • Tool Weight 69 lb.
  • Voltage 115
  • Power Source Electric
  • Standards UL
  • Blade Dia. 10"
  • Cutting Type Wet/Dry
  • Depth of Cut 3-1/8"
  • Arbor Hole 5/8"
  • Diagonal Cut Size 18"
  • Rip Cut Size 24"
  • Fuel Capacity 5 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list