Skip Content
10IN DUAL SLDNG COMPOUND MITRE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN DUAL SLDNG COMPOUND MITRE SAW

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLS1016
  • Mfr. Model # LS1016
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 66.85 lbs

Product Details

Compound Miter Saw, Blade Dia. 10 In., Slide Yes, 3,200 No Load RPM, 15.0 Amps @ 120V, Crosscut @ 45 Deg. H 4-3/4 In., Crosscut @ 45 Deg. W 8-1/2 In., Crosscut @ 90 Deg. H 4-3/4 In., Crosscut @ 90 Deg. W 12 In., Arbor Size 5/8 In., Blade Type 60T Carbide Tipped, Tool Weight 53.1 lb., Miter Capacity 0 Degrees to 52 Degrees Left and 0 Degrees to 60 Degrees Right, Bevel Capacity 0 to 45 Degrees , Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees and 45 Degrees , Length 28-1/4 In.

Technical Specs

  • Height 26-1/2"
  • Includes (1) 10" X 5/8" 60t Micro-polished Miter Saw Blade (a-93675), (1) Vertical Vise (122854-6), (1) Dust Bag (122852-0), (1) Triangular Rule (762001-3), (1) Socket Wrench (782232-8)
  • Length 28-1/4"
  • Item Dual Slide Compound Miter Saw
  • Width 25-1/4"
  • Bevel Yes
  • Blade Type 60T Carbide
  • Tool Weight 53.1 lbs.
  • No Load RPM 3200
  • Slide Yes
  • Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees and 45 Degrees
  • Voltage 120 VAC
  • Amps 15
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Bevel Capacity 0 Degrees to 45 Degrees Left and 0 Degrees to 45 Degrees Right
  • Crosscut @ 45 Deg. H 4-3/4"
  • Miter Capacity 0 Degrees - 52 Degrees Left, 0 Degrees - 60 Degrees Right
  • Crosscut @ 45 Deg. W 8-1/2"
  • Crosscut @ 90 Deg. H 8-1/2"
  • Crosscut @ 90 Deg. W 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list