10IN CERAMIC TILE BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10IN CERAMIC TILE BLADE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4761
  • Mfr. Model # DW4761
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Grade Standard
  • Cutting Type Wet
  • Diamond Knockout No
  • Item Diamond Saw Blade
  • Max. RPM 5,400
  • Rim Type Continuous
  • Blade Dia. 10"
  • Plate Thickness 0.110"
  • Cutting Depth 4"
  • Arbor Hole 5/8"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list