WIREWHEELBRUSHES CRIMPED 10"X1"1-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIREWHEELBRUSHES CRIMPED 10"X1"1-1/4"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13B100
  • Mfr. Model # 13B100
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 621
  • Shipping Weight 5.004 lbs

Product Details

Wire wheel brush, bench and pedestal grinder, 10 inch brush diameter, tool steel, 3,600 max RPM.

Technical Specs

  • Item Bench Wheel Brush
  • Max. RPM 3600
  • Face Width 1"
  • Brush Dia. 10"
  • Arbor Hole 1-1/4"
  • Wire Dia. 0.0118"
  • Mounting Type Arbor
  • For Use With Bench and Pedestal Grinders
  • Bristle Type Crimped Wire
  • Fill Material Stainless Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list