Skip Content
10IN BAMBOO T BEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN BAMBOO T BEVEL

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL1926-1000
  • Mfr. Model # 1926-1000
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 291
  • Shipping Weight 0.44 lbs

Product Details

10" heavy-duty adjustable stainless steel blade will not rust or corrode. Carbonized bamboo handle with routed hand grip. Stainless steel edging on handle. Durable locking nut holds blade securely in place.

Technical Specs

  • Item Sliding T-Bevel
  • Body Size 10"
  • Features Durable Locking Nut Holds Blade Securely in Place
  • Finish Polished Blade, Bamboo Handle
  • Includes T-Bevel
  • Material Stainless Steel, Bamboo Handle
  • Number of Pieces 1
  • Size 10"
  • Use With Pencils, Wood, Razor Blade Knives, Marking Tools

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list