Skip Content
10IN 2-BLADE HYGIENE CASSETTE, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN 2-BLADE HYGIENE CASSETTE, BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77313
  • Mfr. Model # 77313
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Double Blade Cassette
  • Colour Blue
  • Color Coding System Yes
  • Squeegee Blade Width 10"
  • Squeegee Blade Shape Straight Double
  • Squeegee Blade Material Rubber
  • FDA Compliant Yes
  • Chemical Resistant Yes
  • Squeegee Product Group Replacement Squeegee Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list