Skip Content
10IN 10UM VITON GASKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10IN 10UM VITON GASKET

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFFPE31010V
  • Mfr. Model # FPE31010V
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 0.8 lbs

Product Details

Flo-Pac and Flo-Pac plus Pleated Filter Cartridges. 2-1/2 inch O.D.Max. temp, 250 degree F. ETP (electro-tin-plated) steel metal components for both aqueous and oil-based applications. Flo-PaC For use in oil and aqueous applications. Flo-PaCplus Compatible with fuels and solvents.

Technical Specs

  • For Use With Fuels, Gasoline, Coolants, Quench Oils, Lubricating Oils, Hydraulic Oils, EDM Dielectrics, Rolling Mill Oils, Processing Liquids
  • Microns 10
  • Item Pleated Filter Cartridge
  • Reduces Particulates
  • Max. Pressure 35 PSI
  • Height 9-5/8"
  • Flow Rate 7 gpm
  • Inside Dia. 1"
  • Max. Temp. 250 Degrees F
  • Outside Dia. 2-1/2"
  • Filter Media Phenolic Impregnated Cellulose
  • Filter Cartridges Sub-Category Pleated Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List