Skip Content
10GM HI STRENGTH THREADLOCKER GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

10GM HI STRENGTH THREADLOCKER GRN

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC4101-010
  • Mfr. Model # 4101-010
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Suitable for highly stressed threaded joints. Prevents loosening caused by vibrations.Difficult to disassemble.

Technical Specs

  • Application High Strength Thread Locking
  • Item Medium/High Strength Thread Locker
  • Size 10 g
  • Threadlocker Color Green
  • Threadlocker Strength High

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list