Skip Content
10GB FIBER OPTIC PATCH CABLE, LC/LC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10GB FIBER OPTIC PATCH CABLE, LC/LC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13U465
  • Mfr. Model # 13U465
  • UNSPSC # 26121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 3M
  • Attenuation 10GB
  • Item Fiber Optic Patch Cable
  • Jacket Colour Aqua
  • Bandwidth 10GB
  • Jacket Type PVC
  • Core Dimension 50
  • Clad Dimension 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list