10GA PURPLE PRIMARY WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10GA PURPLE PRIMARY WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8110-9C
  • Mfr. Model # 8110-9C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.31 lbs

Product Details

GPT jacketed primary wire. Gauge/conductor 10 AWG. Spool/coil length 100 ft. Colour: purple.

Technical Specs

  • Colour Purple
  • Number of Conductors 1
  • Max. Voltage 60 V or Less
  • Standards SAE J1128
  • Item Primary Wire
  • Features Stranded Annealed, Single Conductor Copper Wire, General Purpose Thermoplastic Insulation, Recommended for Trucks, Tractors, Cars and General Service
  • Temp. Range 80 Degrees C
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.174"
  • Wire Color Purple
  • Stranded / Solid Stranded
  • Wire and Cable Item Primary Wire
  • Insulation Material - Wire and Cable GPT
  • Wire Size - Wire and Cable 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list