Skip Content
CABLE TIES,14.5",BLACK,50 LBS.,100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIES,14.5",BLACK,50 LBS.,100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7068-0C
  • Mfr. Model # 7068-0C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.464 lbs

Technical Specs

  • Standards UL, RoHS
  • Material Nylon 6/6
  • Item Cable Ties
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Indoor/Outdoor Outdoor
  • Thickness 0.054"
  • Resists Weather
  • Locking Style Self Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list