Skip Content
10A 3P QOB BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10A 3P QOB BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB310
  • Mfr. Model # QOB310
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Max. AIR Rating 10 kA
  • Number of Poles 3
  • Item Circuit Breaker
  • For Use With NQOD Panelboards
  • Terminal Connection Screw Clamp
  • Frame Size 100A/QO
  • Circuit Breaker Type Standard
  • Amps 10
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list