Skip Content
10A 3P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

10A 3P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO310
  • Mfr. Model # QO310
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With QO Load Centers and NQOD Panelboards
  • Max. AIR Rating 10 kA
  • Number of Poles 3
  • Circuit Breaker Type Standard
  • Standards UL, CSA
  • Terminal Connection Screw Clamp
  • Amps 10
  • Depth 2.91"
  • Length 3.00"
  • Width 2.25"
  • Series QO
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list