10A 2P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

10A 2P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO210
  • Mfr. Model # QO210
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Depth 2.91"
  • Item Plug In Circuit Breaker
  • Length 3.00"
  • Number of Poles 2
  • Width 1.50"
  • Terminal Connection Screw Clamp
  • Standards UL Listed, CSA Certified
  • Series QO
  • Max. AIR Rating 10 kA
  • Circuit Breaker Type Standard
  • Amps 10
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list